6 ft. x 1 in. Nylon Eye and Eye Web Sling

You last purchased this on
 
Lift-All®

6 ft. x 1 in. Nylon Eye and Eye Web Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

6 ft. x 1 in. Nylon Eye and Eye Web Sling

  • Fast #
  • Part #LEE2801NFX6
  • Item #7266605
  • Manufacturer Part #EE2801NFX6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The traditional standard in web slings
  • Nylon web stretches more, helps avoid shock loading
  • Webmaster® 1600 Nylon Web Sling
  • Type 3 Flat eyes
  • Yellow treatment for abrasion resistance
  • 2-Ply
  • Tuff-tag for permanent identification, required by OSHA
  • Red core warning yarns aid inspection process, increases safety
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
6 ft
Lift Capacity:
3200 lb
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
200
Weight:
79/100 lb
Width:
1 in