10 ft. Endless Round Sling in Red
Tuflex™ 10 ft. Endless Round Sling in Red
Frequently Purchased Together
Product Details
- Double wall cover for greater sling life
- Color-coded capacities for quick identification
- The most versatile endless sling on the market.
- Includes tuff-tag for permanent sling identification
- Maintains 100% of original strength until jacket damage exposes core yarns
- Wear points can be shifted to extend sling life
- No strength loss from abrasion to cover
Specifications
- Collection:
- Tuflex™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1-3/8 in
- Length:
- 10 ft
- Lift Capacity:
- 13200 lb
- Material:
- Plastic, Yarn
- Material Type:
- Polyester