Palmer XL Size 1/2 in. Foam and Acrylic Winter Gloves in Black

Part #LGW15L1L  |  Item #8154095  |  Manufacturer Part #GPW15K1L

Call for Pricing EACH

Glove Size:

XL

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • The Thermal Tac Pro is a glove offering superior warmth and comfort.
  • The crinkle grip latex palm offers superior grip on wet or dry surfaces.
  • 10 Ga. brushed acrylic thermal liner keeps hands warm and comfortable

Specifications

Collection: Palmer

Color Finish: Black

Color Finish Category: Blacks

Depth: 1/2 in

Glove Size: XL

Length: 11 in

Material: [Acrylic, Foam]

Reusable: Yes

Thickness: 0.09375 in

Weight: 0.32

Width: 4-1/2 in