DESCRIPTION

  • All handles include screws and buttons where applicable
  • For diverter applications

Lincoln Products® Verve® Handle for Pfister Verve w/Hot, Cold and Diverter Buttons

LIN101498

Color Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister® Verve®
Collection
Verve®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Single Handle

$4.28
EACH

(Pricing is for Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment