3-1/2 in. Stainless Steel Basket Strainer Contractor 5-Pack

Part #LPP112908PK  |  Item #4918281  |  Manufacturer Part #112908

$7.99 per PACK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits standard sink drains
  • Includes neoprene seat

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 3-1/2 in

Drain Diameter: 3-1/2 in

IAPMO Listed: No

Material: Metal

Strainer Size: 3-1/2 in

Type: LPP112908PK