3/4 in. Adapter

You last purchased this on
 
Lincoln Products®

3/4 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

3/4 in. Adapter

  • Fast #
  • Part #LIN103003
  • Item #3695782
  • Manufacturer Part #103003LP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
MA Approved -:
No
NSF Certified:
No
WaterSense Labeled:
No