3/8 in. Comp x 3/8 in. Comp x 1/4 in. Comp Compression Adapter Tee
3/8 in. Comp x 3/8 in. Comp x 1/4 in. Comp Compression Adapter Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression
- Allows extra accessories without replacing supply valve
- Attaches to angle or straight stops
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- WaterSense Labeled:
- No