6 in. Shower Arm Riser with Flange Polished Chrome
6 in. Shower Arm Riser with Flange Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- With 6" shower arm riser
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- NSF Certified:
- No
- WaterSense Labeled:
- No