This product requires certification to purchase.

6 in. Shower Arm with Flange Polished Chrome

Lincoln Products®

6 in. Shower Arm with Flange Polished Chrome

  • Fast #
  • Part #LIN102500
  • Item #4106402
  • Manufacturer Part #102500
5 out of 5 Customer Rating
Brand image
Lincoln Products®

6 in. Shower Arm with Flange Polished Chrome

  • Fast #
  • Part #LIN102500
  • Item #4106402
  • Manufacturer Part #102500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 2069
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
6 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
054374005796