7/16 x 5/16 x 1/16 R-44 O-Ring Contractor 12-Pack
7/16 x 5/16 x 1/16 R-44 O-Ring Contractor 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 7/16 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- WaterSense Labeled:
- No