Heavy Duty Handheld Spray Head (Less Hose) in Black and Chrome
Aqua-Pure™ Heavy Duty Handheld Spray Head (Less Hose) in Black and Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic construction
- Standard replacement spray head
- Black with Polished Chrome ring
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Capacity:
- 2000 gal
- Collection:
- Aqua-Pure™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Side Spray
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- WaterSense Labeled:
- No