Brushed Nickel Screw for MIRPR18TB Faucet
Brushed Nickel Screw for MIRPR18TB Faucet
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MIRPR18TB Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Screw
- WaterSense Labeled:
- No