This product requires certification to purchase.

Handle

Lincoln Products®

Contempra Handle

  • Fast #
  • Part #LIN101453
  • Item #4121099
  • Manufacturer Part #101453
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Contempra Handle

  • Fast #
  • Part #LIN101453
  • Item #4121099
  • Manufacturer Part #101453
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
Dimensions & Measurements
Width
2-9/16 in
Characteristics & Features
Collection
Contempra
Faucet Part Type
Handle
Handle Type
Cold
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
054374004607