This product requires certification to purchase.

Control Stop for H-730-A

Lincoln Products®

Control Stop for H-730-A

  • Fast #
  • Part #S3308853N
  • Item #4291436
  • Manufacturer Part #111066
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Control Stop for H-730-A

  • Fast #
  • Part #S3308853N
  • Item #4291436
  • Manufacturer Part #111066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Genuine Sloan® repair part
  • Repair kit for H-730-A control stop
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-1/4 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
H-730-A
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Control Stop
UPC
054374092864