1-1/2 in. Lavatory Crumb Cup Strainer with Post Polished Chrome

You last purchased this on
 
Lincoln Products®

1-1/2 in. Lavatory Crumb Cup Strainer with Post Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 in. Lavatory Crumb Cup Strainer with Post Polished Chrome

  • Fast #
  • Part #LIN102906
  • Item #2184330
  • Manufacturer Part #102906
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Package quantity 5
  • Prevents jewelry, contact lenses and other small objects from washing down the drain
  • Intended to be used for tub or laundry sink drains
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Strainer Size:
1-1/2 in
WaterSense Labeled:
No