Fits all Garbage Disposal Stopper White
Fits all Garbage Disposal Stopper White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1-1/2" to 2" drain openings
- White rubber stopper with chrome ring
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Stopper
- WaterSense Labeled:
- No