Hot and Cold Stem Gerber
Gerber Hot and Cold Stem Gerber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broach count: 16
Specifications
- Brand Model Compatibility:
- Gerber
- Collection:
- Gerber
- Faucet Part Type:
- Stem
- Length:
- 5-7/16 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No