Hot and Cold Stem Pfister Beaux Art
Beaux Art Hot and Cold Stem Pfister Beaux Art
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot/cold
- Broach count: 12
Specifications
- Brand Model Compatibility:
- Pfister
- Collection:
- Beaux Art
- Faucet Part Type:
- Stem
- Length:
- 5-1/16 in
- MA Approved -:
- No
- Number of Handles:
- Single Handle
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No