Hot and Cold Stem Pfister 49 Series Faucets
Hot and Cold Stem Pfister 49 Series Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broach count: 12
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- Pfister
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No