Hot and Cold Stem Pfister Marquis® and Verve® Tub and Shower Faucets
Marquis Hot and Cold Stem Pfister Marquis® and Verve® Tub and Shower Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broach count: 12
Specifications
- Brand Model Compatibility:
- Pfister, Marquis®, Verve®
- Collection:
- Marquis
- Faucet Part Type:
- Stem
- Length:
- 5-9/16 in
- MA Approved -:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No