Lincoln Products®

Push Button Handle Bubbler in Polished Chrome

Part #LIN063304  |  Manufacturer Part #063304

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push Button Bubbler for drinking fountains
  • Lead Law Compliant

Lead Law Compliant

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FIP

Faucet Connection: FIP

Faucet Connection Size: 3/4 in

Fitting Size 1: 3/4 in

Handle Type: Push Button

Lead Law Compliant: Yes