Pressure Balance Cartridge
Pressure Balance Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempress balancing cartridge
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Tempress
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No