Metal Toe-Tap Drain in Polished Chrome
Metal Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Metal
- Product Type:
- Tub Drain
- Thread Type:
- Threaded
- WaterSense Labeled:
- No