Trip Lever in Polished Brass
Trip Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Include zinc nut and brass arm
- Fits all conventional toilets
- Diecast handle
- Carded
- Heavy duty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Die Cast
- Handle Type:
- Trip Lever
- MA Approved -:
- No
- Material:
- Brass, Zinc
- WaterSense Labeled:
- No