Tub Drain Kit with Coarse Thread Bushing Polished Chrome
Tub Drain Kit with Coarse Thread Bushing Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome single hole
- Replacement overflow cover with adapter bracket, flush bushing, chrome shoe, and push-button stopper assembly
- Tip Toe Activated
- Adapts to 1-hole or 2-hole plates
- Fits most manufacturers tub waste and overflows
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grate Color Finish:
- Polished Chrome
- WaterSense Labeled:
- No