Lineseal III® 16 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

Part #MB321123EOR16  |  Item #2357470  |  Manufacturer Part #B3211-23

$5,170.00 EACH

Valve Size:

16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Lineseal III®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Cast Iron

Pressure Class: 150#

Valve Body Style: Open Right

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 16 in

Valve Type: Butterfly Valve