30 x 22 in. Recycled Glass Vanity Top in White

You last purchased this on
 
Linkasink

30 x 22 in. Recycled Glass Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

30 x 22 in. Recycled Glass Vanity Top in White

  • Fast #
  • Part #LVT30W03
  • Item #8158223
  • Manufacturer Part #VT30W-03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Included:
No
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
30 in
Material:
Recycled Glass
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
18 in x 12 in x 3/4 in
Sink Size, Overall:
30 in x 22 in
Size:
30 in x 22 in
Vanity Top Shape:
Rectangle
Width:
22 in