36 x 22 in. Recycled Glass Vanity Top in Black
36 x 22 in. Recycled Glass Vanity Top in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 36 in
- Material:
- Recycled Glass
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 18 in x 12 in x 3/4 in
- Sink Size, Overall:
- 36 in x 22 in
- Size:
- 36 in x 22 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in