2-7/8 in. Bathroom Sink Drain in Polished Nickel
2-7/8 in. Bathroom Sink Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-7/8 in
- Drain Opening:
- 2 in
- Fitting Size 1:
- 1-7/8 in
- Fitting Sizes:
- 1-7/8 in
- Grid Drain Material:
- Brass
- Height:
- 1-3/8 in
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Drain
- Strainer Diameter:
- 2-7/8 in
- Style:
- Traditional
- Tailpiece Style:
- Straight
- Weight:
- 2 lb