16-1/2 x 16-1/2 in. Drop-in and Undermount Hammered Copper Bar Sink in Polished Stainless Steel
Builder's Series 16-1/2 x 16-1/2 in. Drop-in and Undermount Hammered Copper Bar Sink in Polished Stainless Steel
Frequently Purchased Together
Product Details
- Constructed of T-304 grade stainless steel – Builders Series 18 gauge
- Designed for drop-in or undermount installation
- Beautifully hand-crafted with a durable finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 7 in
- Dishwasher Safe:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Sink
- Shape:
- Square
- Sink Bowl Size:
- 13-1/2 in x 13-1/2 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Hammered Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 16-1/2 in
- UL Listed:
- No
- Weight:
- 12 lb