20-1/4 x 14-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Linkasink

Builder's Series 20-1/4 x 14-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Builder's Series 20-1/4 x 14-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #LBLD107SS
  • Item #7113262
  • Manufacturer Part #BLD107 SS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed of T-304 grade stainless steel – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Beautifully hand-crafted with a durable finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Collection:
Builder's Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
1-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-1/8 in x 4-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-1/4 in