16.3 gpd Centrifugal Pump

You last purchased this on
 
Liquid Metronics

PD Series 16.3 gpd Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liquid Metronics

PD Series 16.3 gpd Centrifugal Pump

  • Fast #
  • Part #LPD041929SI
  • Item #7661006
  • Manufacturer Part #PD041-929SI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
PD Series
Discharge:
1/4 in
ETL Listed:
Yes
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Flow Rate:
16.3 gpm
Height:
9-3/4 in
IAPMO Listed -:
No
NEMA:
NEMA 4X/IP 65
NSF:
NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
250 psi
Pump Application -:
Chemical
Pump Body Material:
Acrylic
UL Listed:
Yes
Valve Seat Material:
Polyprel
Volts:
115/230V
Width:
4-31/50 in