15-1/4 in. 24W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Liteco

15-1/4 in. 24W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liteco

15-1/4 in. 24W 1-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #LFD315L1500WNW
  • Item #7361653
  • Manufacturer Part #FD315-L1500W-NW
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 year warranty
  • 50,000 hours
  • Triac dimmable
  • Requires Certification

Specifications

Application:
Indoor
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
15-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Acrylic
Green Product:
Yes, Energy Star
Height:
3-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1850
Material:
Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
24 W