24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic shielding material 100% UV stabilized
- Specification premium, high performance, static T8 luminaires provide general illumination for recessed applications; ideal for restricted plenum spaces
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-11/16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Installation Type:
- Recessed Mount
- Length:
- 24 in
- Light Bulb Type:
- Fluorescent
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Troffer
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 34 W
- Weight:
- 14 lb