DESCRIPTION

  • The basic, non-dimming, damp location MNSL strip lights mount individually or incontinuous rows to the ceiling or wall, both horizontally or vertically
  • Diffuse acrylic lens providing a single smooth line of light shaped to resemble afluorescent tube
  • Quick and simple to install with the snap-lock tool-less channel cover
  • Ideal choice for commercial task lighting, restrooms, under/over cabinet, storage closetsand displays
  • Compact-design channel and cover are formed from code-gauge, cold-rolled steel
  • LEDs provided 80+ color rendering index (CRI) at 4000K.
  • The fixture is tested to withstand a maximum line surge of 2.5kV/.2kA ring wave for indoorlocations.
  • CSA certified to US and Canadian safety standards and listed suitable for damp locations
  • ENERGY STAR® certified product.
  • WARRANTY:5-year limited warranty

Lithonia Lighting 24W Strip Light in White

LMNSLL461LLMVOLT

Manufacturer Part #: 255H3V

Color/Finish

White

SPECIFICATIONS

Application
Surface
Bulb Type
LED
Dimmable
No
ETL Listed
No
Green
Energy Star, Yes
Height
1-37/50 in
Lumens
2300
Number Of Hours
50000
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
25
Width
1-17/20 in

Print