4.8 W 2 Light LED Emergency Light in White
4.8 W 2 Light LED Emergency Light in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power
- Low-profile, integrated test switch/pilot light
- Hi-output NiCad battery
- Short-circuit protection - current-limiting charger circuitry protects printed circuit board from shorts.Regulated charge voltage maintains constant-charge voltage over a wide range of line voltages.
- Unique track and swivel arrangement permits full range of direction for lamp head adjustment.
- Feature two, high performance LEDs with acrylic lens’ rated at 1.2 watts each and delivering a total of 220 lumens in a linear pattern
- Theback-plate contains a universal j-box mounting pattern to facilitate ease of installation on a wide variety ofj-boxes and the front housing allows tool-less access for ease of maintenance
- Easily visible bright red status indicator
- Prevents over/undercharging that shortens battery life and reduces capacity.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Industrial Trade
- Battery Type:
- Lithium
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate Lens
- Height:
- 3-3/100 in
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 220
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 4.8 W
- Weight:
- 1.4 lb
- Width:
- 5-9/100 in