48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides broad distribution of light for residential and light commercial applications
- Curved prismatic diffuser with linear side prisms minimize lamp image and provides high angle brightness control
- For applications that require the clean appearance of a low-profile wraparound
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Prismatic Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3 in
- Installation Type:
- Surface Mount
- Length:
- 48 in
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Wraparound
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 64 W
- Weight:
- 9.5 lb
- Width:
- 10 in