48 in. 3500K LED Fixture Wrap Fixture in White
48 in. 3500K LED Fixture Wrap Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use in schools, offices, and hospitals
- This LED light provides low maintenance service with no bulbs to change
- An affordable digital lighting platform
Documents
Specifications
- Application:
- Indoor, Industrial Trade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Prismatic Diffuser
- Height:
- 2-3/4 in
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 48 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Lumens:
- 4000
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 50 W
- Weight:
- 9.96 lb
- Width:
- 10 in