9.5W 1-Light Vanity Fixture in Brushed Nickel
Contemporary Cylinder 9.5W 1-Light Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Extruded acrylic diffuser is of highly transmissive material to minimize LED image and provides high angle brightness control
- UL Listed to US and Canadian safety standards. Listed for damp locations. ENERGY STAR® certified
- Provides an LED lighting platform to deliver general or task lighting for residential and light commercial applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, utility areas and more.
- The Contemporary Cylinder is constructed of an acrylic diffuser with brushed nickel housing. The included canopy/junction box cover is removable for a more low-profile look (2' only). The white acrylic diffuser provides even illumination and softens the appearance of the LEDs for improved aesthetics.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Contemporary Cylinder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 2-13/16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 4-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Ordering Code:
- 234F6L
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1300
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Decorative Vanity
- UL Listed:
- Yes
- Volts:
- 120/277V
- Wall Sconce Type:
- Vanity
- Watts:
- 18 W
- Weight:
- 2.2 lb
- Width:
- 7 in