96 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
Contractor Select 96 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be assembled with snap together components and requires no tools
- Combination endplate/channel connector furnished with each fixture
- Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Surface Mount, Suspended Mount
- Length:
- 96 in
- Light Bulb Type:
- Fluorescent
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric
- Product Type:
- Strip Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 128 W
- Weight:
- 10.65 lb
- Width:
- 4-3/8 in