DESCRIPTION

  • Ideal for use in kitchens, offices, closets, laundry rooms and all rooms in the house
  • Provides general illumination in residential and light commercial applications

Lithonia Lighting Futra 52 in. 32W 2-Light Fluorescent Ceiling Light in Brushed Nickel

L10813BN

Length:

9-7/8 in

SPECIFICATIONS

Application
Indoor
Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Futra
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Acrylic, Diffuser
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Flush Mount, Surface Mount
Length
9-7/8 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number Of Lights
2
Power Source
Electric
Type
Linear Design
UL Listed
Yes
Volts
120V
Watts
32
Weight
11.1
Width
10 in

$187.22
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment