Incandescent Finishing Trim in White
Incandescent Finishing Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retaining clips riveted to top of reflector hold trim inside housing
Documents
Specifications
- Application:
- Indoor, Residential
- Brand Model Compatibility:
- LCP, LC6, L7XPR, L7X, L7XR, L7XF and L7XFR Housings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Recessed Mount
- Length:
- 7-3/4 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Open Shallow Trim
- UL Listed:
- Yes
- Weight:
- 0.65 lb