LED Exit Sign Red Letters

Part #LEXRLEDM6  |  Item #4738103  |  Manufacturer Part #EXR LED M6

$30.98 EACH

Letter Color: Red

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Red lettering
  • Volts: 120/277V

Specifications

Application: [Indoor, Industrial Trade]

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Dimmable: No

Glass Type: Polycarbonate

Height: 7-3/16 in

Installation Type: [Surface Mount, Wall Mount]

Length: 11-5/8 in

Letter Color: Red

Lettering: Exit

Material: [Die Cast Aluminum, Plastic]

Material Type: Thermoplastic

Power Source: Electric

Product Type: Exit Sign

UL Listed: Yes

Volts: 120/277V

Watts: 0.8

Weight: 2.1

Width: 1-5/8 in