27-1/2 in 68W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
Litepuff 27-1/2 in 68W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative contoured distinctive linear design complements a variety of decors
- Utilizes linear T8 fluorescent lamps for energy efficiency, superior color rendering and long life (not included)
- Ideal for use in offices and all rooms in the home
Documents
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Collection:
- Litepuff
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic Lens
- Height:
- 5-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 27-1/2 in
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Lumens:
- 2900
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric
- Product Type:
- Linear Flush Mount
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 68 W
- Weight:
- 13 lb
- Width:
- 16-5/8 in