DESCRIPTION

  • Decorative contoured distinctive linear design
  • Durable White acrylic diffuser
  • For use in office and home
  • Includes all mounting hardware
  • Lift and shift diffuser allows easy access for cleaning and maintenance
  • Provides general illumination in residential and light commercial applications

Lithonia Lighting Litepuff 51-1/2 in 64W 2-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in White

L10640RE

Manufacturer Part #: 10640RE

Length:

51-1/2 in

SPECIFICATIONS

Application
Indoor
Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Litepuff
Color Finish
White
Color Finish Category
Whites
Depth
5-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Milk White Acrylic
Height
5-1/2 in
Installation Type
Ceiling Mount
Length
51-1/2 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Lumens
2900
Material
Die Cast Aluminum
Number Of Hours
20000
Number Of Lights
2
Power Source
Electric
Type
Linear Flush Mount
UL Listed
Yes
Volts
120V
Watts
64
Weight
18
Width
11-1/4 in

Print