22 W LED Wall Pack in Dark Bronze

You last purchased this on
 
Lithonia Lighting

TWX 22 W LED Wall Pack in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

TWX 22 W LED Wall Pack in Dark Bronze

  • Fast #
  • Part #L268TUF
  • Item #9531055
  • Manufacturer Part #TWX1 LED ALO 50K MVOLT DDBXTD
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire.
  • Offering an expected service life of more than 20 years, the TWX1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
  • TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form.
  • The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire
  • Requires Certification

Specifications

AMP:
0.75
Application:
Commercial
Average Life:
5 yr
Collection:
TWX
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Rendering Index:
80
Color Temperature:
5000
Depth:
5 in
Dimmable:
Yes
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lumens:
2950
Lumens per Watt:
134
Material:
Aluminum
Number Of Hours:
100000 h
Power Source:
Electric
Product Type:
Wall Pack Light
Volts:
120-277V
Watts:
22 W
Weight:
9 lb
Width:
7-1/2 in