115 V 1/2 hp 20 ft. Effluent/Sewage Pump
This product has been replaced by
Manufacturer Part #511431
115 V 1/2 hp 20 ft. Effluent/Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upper sintered sleeve and lower ball bearing
- Snap action float switch
- PSC motor with thermal overload protection
- Shut off head: 25'
- Protective epoxy coating
- Power cord: 20'
- Off level range: 3" to 6"
- On level range: 9" to 12"
- Solids handling up to 2" in diameter
- Flow rate: 120 gpm at 5'
Specifications
- AMP:
- 9.5
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Discharge Pressure:
- 10.9
- Faucet Connection Size:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 13-1/10 in
- Horsepower:
- 1/2 hp
- Impeller:
- Glass Reinforced Nylon
- Length:
- 10-27/50 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Turn On/Turn Off Levels:
- Turn on 12 in/Turn off 6 in
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 1000 W
- Weight:
- 37.5 lb
- Width:
- 9-1/4 in