115V Submersible Pump
115V Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Possible applications: aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines
- Can also handle pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers
- For use in commercial, industrial, and home applications where liquid must be transferred or recirculated
- Bottom inlet has snap-off screen for easy cleaning
- Power cord: 6'
Documents
Specifications
- AMP:
- 1.1
- Coating:
- Epoxy
- Connection Type:
- MPT
- Cord Length:
- 6 ft
- Diameter - Base:
- 4-1/10 in
- Discharge:
- 1/4 in
- Discharge Pressure:
- 3.2
- Flow Rate:
- 205 gph
- Height:
- 4-1/4 in
- Horsepower:
- 1/150 hp
- Impeller:
- Polypropylene
- Length:
- 4-13/100 in
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 7.4
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Body Material:
- Cast Aluminum
- UL Listed:
- No
- VA Cat 60 Hz:
- 127
- Volts:
- 127V
- Watts:
- 70 W
- Weight:
- 350 lb