13A Piggyback Vertical Mechanical Float Switch
13A Piggyback Vertical Mechanical Float Switch
Frequently Purchased Together
Product Details
- Converts any manual pump, up through 1/2 hp or 1 hp
- Adjustable pumping range from 6-1/2" to 7-1/2"
- For use in confined areas
- Not sensitive to turbulence
- CSA listing
Specifications
- AMP:
- 13
- Application:
- Residential, Sewage
- Cord Length:
- 15 ft
- Horsepower:
- 1 hp
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 115/230V