15 x 10 ft. Pond Liner
15 x 10 ft. Pond Liner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible
- Safe for aquatic life
- Pond liners are designed from strong, puncture resistant material that allows for the customization of any water feature
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 15 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Width:
- 10 ft